Zoro Homepage

50 ml Single Tube Holder. grip, PK5

  • Mfr # F18795-0001

  • Zoro # G4675124


product price: $44.69
/pk 5, $8.94/ea

Key Features

Color
Blue
Material
Polystyrene
Autoclavable
No
Height
1 in
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18795-0001
Zoro #
G4675124
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Overall Height
1 in
Tube Size
28 mm
Overall Depth
1 in
Overall Diameter
3 5/8 in

Details

Item
Tube Rack
Color
Blue
Material
Polystyrene
Autoclavable
No
Number of Compartments
1
For Use With
50 mL Conical Tubes
Standards
27.4mm
Format
1
Product Type
Test Tube Rack
Total Holding Capacity
Tube
Compatible Product Type
50 mL Conical Tubes

Description

Item Tube Rack, Number of Compartments 1, Autoclavable No, Material Polystyrene, Blue, Height 1 in, Format 1, For Use With 50 mL Conical Tubes, Includes Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.