Zoro Homepage

50 ml Single Tube Holder. non-grip, PK5

  • Mfr # F18795-0000

  • Zoro # G4664475


product price: $44.19
/pk 5, $8.84/ea

Key Features

Color
White
Material
Polystyrene
Autoclavable
No
Number of Compartments
1
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18795-0000
Zoro #
G4664475
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Overall Height
1 in
Tube Size
28 mm
Overall Depth
1 in
Overall Diameter
3 5/8 in

Details

Item
Tube Rack
Color
White
Material
Polystyrene
Autoclavable
No
Number of Compartments
1
For Use With
50 mL Conical Tubes
Format
1
Standards
28.7mm
Product Type
Test Tube Rack
Compatible Product Type
50 mL Conical Tubes
Total Holding Capacity
Tube

Description

Item Tube Rack, Number of Compartments 1, Autoclavable No, Material Polystyrene, White, Height 1 in, Format 1, For Use With 50 mL Conical Tubes, Includes Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.