Zoro Homepage

Acid/Solvent Bottle, Truncated Top

  • Mfr # F16960-0000

  • Zoro # G8026392


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Includes
Includes Wide Ribs in Both Sides and On the Bottom to Support and Cushion Bottles, The Truncated Style Lid Permits Pouring Without the Removal of the Lid
Color
White
Height
13-3/8"
For Use With
Standard 4L (1 gallon) US Reagent Bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16960-0000
Zoro #
G8026392
UPC #
-
Country of Origin
United States

Dimensions

Height
13-3/8"
Overall Height
13 3/8 in

Details

Item
Acid/Solvent Bottle Carrier
Material
Polyethylene
Includes
Includes Wide Ribs in Both Sides and On the Bottom to Support and Cushion Bottles, The Truncated Style Lid Permits Pouring Without the Removal of the Lid
Color
White
For Use With
Standard 4L (1 gallon) US Reagent Bottles
Number of Compartments
1
Compatible Product Type
Standard US Reagent Bottles
Product Type
Acid/Solvent Bottle Carrier

Description

Acid/Solvent Bottle Carrier, For Use With Standard 4L (1 gallon) US Reagent Bottles, Number of Compartments 1, Material Polyethylene, Color White, Overall Height 13 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.