Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19917-0002
Zoro #
G8456445
UPC #
-
Country of Origin
Unknown
Details
Item
Aspirator Bottle
Labware Capacity - English
160 oz
Capacity
160 oz.
Mouth
Narrow
Bottle/Jar Shape
Cylindrical
Labware Body Material
Polypropylene
Labware Closure Color
Blue
Labware Closure Material
Polypropylene
Labware Body Color
Blue
Closure Material
Polypropylene
Graduation Range
Not Specified
Special Features
Provides effortless continuous vacuum aspiration. Heavy wall Polypropylene collection bottle is chemical and corrosion resistant. Screw cap on collection bottle contains a safety release vent to prevent vacuum implosion
Labware Basic Material
Plastic
Description
Aspirator Bottle, Closure Material Polypropylene, Special Features Provides effortless continuous vacuum aspiration. Heavy wall Polypropylene collection bottle is chemical and corrosion resistant. Screw cap on collection bottle contains a safety release vent to prevent vacuum implosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.