Zoro Homepage

Assorted, Wash Bottle 16 oz., PK6

  • Mfr # F11816-0050

  • Zoro # G4816305


product price: $87.39
/pk 6, $14.57/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
16 oz.
Bottle Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11816-0050
Zoro #
G4816305
UPC #
024140902918
Country of Origin
United States

Dimensions

Diameter
53 mm

Details

Item
Wash Bottle
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Bottle Material
LDPE
Labware Body Material
LDPE
Labware Capacity - English
16 oz
Imprinting
(1) Acetone, (1) Bleach, (1) Distilled Water, (1) Ethanol, (1) Isopropanol, (1) Write-On
Cap Color
Natural
Vented/Nonvented
Vented
Labware Closure Material
Polypropylene
Color
assorted
Labware Closure Color
Assorted
Labware Clarity
Assorted
Spout Style
Standard Spout
Labware Imprinting
Acetone, Bleach, Distilled Water, Ethanol, Isopropanol, Sodium Hypochlorite, Write-On
Labware Basic Material
Plastic
Labware Body Color
Assorted
Venting
Vented
Opacity
Translucent
Cap Material
Polypropylene
Wash Bottle Style
Standard Spout
Labware Capacity - Metric
500 mL

Description

Wash Bottle, Vented/Nonvented Vented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.