Autoclav. Biohaz. Bag, 7to10gal, Red, PK200
Mfr # F13164-1923
Zoro # G4766806
product price: $210.99
/pk 200, $1.05/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Legend
Biohazard Symbol
Strength Rating
Super Heavy
Height
23 in
Bag Closure Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F13164-1923
Zoro #
G4766806
UPC #
-
Country of Origin
India
Dimensions
Height
23 in
Thickness
1.5 mil
Width
19 in
Overall Width
19 in
Details
Item
Autoclavable Biohazard Bags
Capacity
9 gal
Material
Polypropylene
Color
Red
Legend
Biohazard Symbol
Strength Rating
Super Heavy
Bag Closure Type
None
Trash Bag Material
Polypropylene
Package Configuration
Flat Pack
Bag Product Grouping
Autoclavable Biohazard Bags
Bags per Roll/Pack
200
Trash Bag Color Family
Red
Max. Load
Not Rated
Bottom Seal Type
Flat
Scent
Fragrance Free
Product Type
Autoclavable Biohazard Bags
Bags per Roll
200
Description
Autoclavable Biohazard Bags, Capacity 9 gal, Trash Bag Material Polypropylene, Thickness 1.5 mil, Color Red, Bag Closure Type None, Width 19 in, Height 23 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Biohazard Symbol, Package Configuration Flat Pack, Bags per Roll 200, Item Autoclavable Biohazard Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.