Autoclav. Biohazard Bag, 14gal, Red, PK200
Mfr # F13164-2535
Zoro # G4767524
product price: $327.99
/pk 200, $1.64/ea
Free Shipping & Returns
Key Features
Capacity
13 gal
Material
Polypropylene
Color
Red
Legend
Warning
Strength Rating
Super Heavy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F13164-2535
Zoro #
G4767524
UPC #
024140903151
Country of Origin
United States
Dimensions
Height
35 in
Thickness
1.5 mil
Width
25 in
Overall Width
25 in
Details
Item
Biohazard Bags
Capacity
13 gal
Material
Polypropylene
Color
Red
Legend
Warning
Strength Rating
Super Heavy
Bag Closure Type
None
Trash Bag Material
Polypropylene
Package Configuration
Flat Pack
Trash Bag Color Family
Red
Bags per Roll/Pack
200
Max. Load
Not Rated
Scent
Fragrance Free
Bottom Seal Type
Flat
Bags per Roll
200
Maximum Operating Temperature
275 Degrees F
Features
Sterilization Indicator Patch (Darkens when Exposed to Steam Sterilization for 20 Minutes), Symbol and Precautionary Procedures Printed in Four Languages
Standards
ASTM-1709, ASTM-1922
Product Type
Biohazard Bags
Description
Capacity 13 gal, Trash Bag Material Polypropylene, Thickness 1.5 mil, Color Red, Bag Closure Type None, Width 25 in, Height 35 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Warning, Package Configuration Flat Pack, Bags per Roll 200, Item Biohazard Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.