Zoro Homepage

Autoclavable Bags, 1.5 gal., Clear, PK100

  • Mfr # H13182-1015

  • Zoro # G8016346


product price: $88.15
/pk 100, $0.88/ea
Free Shipping & Returns

Key Features

Capacity
2 gal
Material
Polypropylene
Color
Clear
Strength Rating
Super Heavy
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13182-1015
Zoro #
G8016346
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Thickness
2 mil
Width
10 in
Overall Width
10 in

Details

Item
Autoclavable Bags
Capacity
2 gal
Material
Polypropylene
Color
Clear
Strength Rating
Super Heavy
Bag Closure Type
None
Trash Bag Material
Polypropylene
Package Configuration
Flat Pack
Bag Product Grouping
Autoclavable Biohazard Bags
Trash Bag Color Family
Clear
Bags per Roll/Pack
100
Seal
Flat
Max. Load
Not Rated
Scent
Fragrance Free
Bottom Seal Type
Flat
Product Type
Autoclavable Bags
Bags per Roll
100

Description

Autoclavable Biohazard Bags, Capacity 2 gal, Trash Bag Material Polypropylene, Thickness 2 mil, Color Clear, Bag Closure Type None, Width 10 in, Height 15 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Flat Pack, Bags per Roll 100, Item Autoclavable Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.