Autoclav.Biohaz.Bag, 8to10gal, Clear, PK100

  • Mfr # F13161-0009

  • Zoro # G4767131


product price: $160.16
/pk 100, $1.60/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Clear
Legend
Biohazard
Strength Rating
Super Heavy
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F13161-0009
Zoro #
G4767131
UPC #
024140902789
Country of Origin
India

Dimensions

Height
30 in
Thickness
1.5 mil
Width
24 in
Overall Width
24 in

Details

Item
Autoclavable Biohazard Bags
Capacity
12 gal
Material
Polypropylene
Color
Clear
Legend
Biohazard
Strength Rating
Super Heavy
Bag Closure Type
None
Trash Bag Material
Polypropylene
Package Configuration
Flat Pack
Bags per Roll/Pack
100
Trash Bag Color Family
Clear
Bag Product Grouping
Autoclavable Biohazard Bags
Max. Load
Not Rated
Bottom Seal Type
Flat
Scent
Fragrance Free
Product Type
Autoclavable Biohazard Bags
Bags per Roll
100

Description

Autoclavable Biohazard Bags, Capacity 12 gal, Trash Bag Material Polypropylene, Thickness 1.5 mil, Color Clear, Bag Closure Type None, Width 24 in, Height 30 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Biohazard, Package Configuration Flat Pack, Bags per Roll 100, Item Autoclavable Biohazard Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.