Autoclave Bags, 24x36 in, PK100
Mfr # H13185-2436
Zoro # G8327523
product price: $320.99
/pk 100, $3.21/ea
Free Shipping & Returns
Key Features
Length
36 in
Width
24 in
Thickness
2 mil
Style
Transparent Autoclave
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H13185-2436
Zoro #
G8327523
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
24 in
Thickness
2 mil
Overall Width
24 in
Overall Height
36 in
Details
Item
Autoclavable Bag
Style
Transparent Autoclave
Material
Polypropylene
Product Type
High Temperature Bag
Autoclavable
Yes
Color
Clear
Closure Type
None
Bags per Roll/Pack
100
Legend
Plain
Sterile/Non-Sterile
Non-Sterile
Description
Autoclavable Bag, Thickness 2 mil, Color Clear, Material Polypropylene, Overall Height 36 in, Product Type High Temperature Bag, Overall Width 24 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend Plain, Closure Type None, Bags per Roll/Pack 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.