Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclave Bags, 8x12 in, PK100

  • Mfr # H13182-0812

  • Zoro # G8528676


product price: $82.29
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Clear
Legend
None
Thickness
2 mil
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13182-0812
Zoro #
G8528676
UPC #
-
Country of Origin
India

Dimensions

Thickness
2 mil
Width
8 in
Length
12 in
Overall Height
12 in
Overall Width
8 in

Details

Item
Autoclavable Bag
Material
Polypropylene
Color
Clear
Legend
None
Style
Transparent Autoclave
Bags per Roll/Pack
100
Product Type
High Temperature Bag
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Closure Type
None

Description

Autoclavable Bag, Thickness 2 mil, Color Clear, Material Polypropylene, Overall Height 12 in, Product Type High Temperature Bag, Overall Width 8 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend None, Closure Type None, Bags per Roll/Pack 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.