Zoro Homepage
This item is Discontinued.
No Product Image Available

Autodesiccator, Horizontal, Clear, 120V (Discontinued)

  • Mfr # 42074-0115
  • Zoro # G7842843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42074-0115
Zoro #
G7842843
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16.3 in
Overall Height
13.4 in
Overall Width
20.4 in

Details

For Use With
120V, Fully Automatic, Horizontal Profile
Item
Autodesiccator
Includes
3 Shelves
Lab Desiccator Material
Co-Polyester
Material of Construction
Co-Polyester
Number of Shelves
(3) Fixed
Capacity
(70) 12 oz. Soda Cans
Color
Clear

Description

Autodesiccator, Overall Height 13.4 in, Overall Length 16.3 in, Overall Width 20.4 in, Number of Shelves (3) Fixed, Lab Desiccator Material Co-Polyester, Color Clear, For Use With 120V, Fully Automatic, Horizontal Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.