Zoro Homepage
This item is Discontinued.
Sp Scienceware Autodesiccator, Vertical, 120V 42072-1115

Autodesiccator, Vertical, 120V (Discontinued)

  • Mfr # 42072-1115
  • Zoro # G8225235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42072-1115
Zoro #
G8225235
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16.3 in
Overall Height
12.4 in
Overall Length
13.4 in

Details

For Use With
120V, Fully Automatic, Verticle Profile
Item
Autodesiccator
Material of Construction
Co-Polyester
Number of Shelves
(2) Fixed
Color
Clear
Includes
2 Shelves
Lab Desiccator Material
Co-Polyester
Capacity
(40) 12 oz. Soda Cans

Description

Autodesiccator, Overall Height 12.4 in, Overall Length 13.4 in, Overall Width 16.3 in, Number of Shelves (2) Fixed, Lab Desiccator Material Co-Polyester, Color Clear, For Use With 120V, Fully Automatic, Verticle Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.