Battery Powered Engraving Tool
Mfr # F44150-0005
Zoro # G8487482
product price: $35.59
/eaKey Features
Overall Length
7 in
Shape
Straight
Application
Engraves Test Tubes, Bottles, Racks Keys and More, Operates On (2) AA Batteries (Not Included), Includes Extra Engraving Tip, Convenient Polyethylene Engraving Tool Stand, Extra Tip When Not In Use
Tool Length
7 in
Product Type
Engraver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44150-0005
Zoro #
G8487482
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 in
Tool Length
7 in
Details
Item
Battery Powered Engraving Tool
Shape
Straight
Application
Engraves Test Tubes, Bottles, Racks Keys and More, Operates On (2) AA Batteries (Not Included), Includes Extra Engraving Tip, Convenient Polyethylene Engraving Tool Stand, Extra Tip When Not In Use
Product Type
Engraver
Description
Battery Powered Engraving Tool, Product Type Engraver, Tool Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.