Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Bag Holder, 27-1/8 In. H

  • Mfr # F13192-0003

  • Zoro # G4703106


product price: $78.36
/ea
Free Shipping & Returns

Key Features

Capacity
14" W x 14" L x 27-13/64" H
Material
Stainless Steel
Color
Orange
Height
27 1/4 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F13192-0003
Zoro #
G4703106
UPC #
-
Country of Origin
United States

Dimensions

Height
27 1/4 in
Width
14 in
Length
14 in
Overall Width
14 in

Details

Item
Biohazard Waste Bag Holder
Capacity
14" W x 14" L x 27-13/64" H
Material
Stainless Steel
Color
Orange
For Use With
Mfr. No. F13162-0009
Product Type
Biohazard Waste Bag Holder
Compatible with Manufacturer Model Number
F13162-0005, F13162-0009, F13192-0102
For Use with Mfr Model Number
F13162-0005, F13162-0009, F13192-0102
Compatible Manufacturer Part Number
F13162-0005, F13162-0009, F13192-0102
Compatible Manufacturer Model Number
F13162-0005, F13162-0009, F13192-0102
Compatible with Mfr. Model No.
F13162-0005, F13162-0009, F13192-0102
Compatible Mfr. Model Number
F13162-0005, F13162-0009, F13192-0102

Description

Biohazard Waste Bag Holder, Width 14 in, Height 27 1/4 in, Length 14 in, Material Stainless Steel, Color Orange, For Use With Mfr. No. F13162-0009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.