Blade, Polycarbonate/Stainless Steel
Mfr # F37250-0011
Zoro # G3168955
product price: $433.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
Blade
For Use With
Mfr. No. F37250-0010
Product Type
Blade
Compatible Product Type
Grinding Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37250-0011
Zoro #
G3168955
UPC #
191634017189
Country of Origin
United States
Details
Item
Blade
Material
Stainless Steel
Includes
Blade
For Use With
Mfr. No. F37250-0010
Product Type
Blade
Compatible Product Type
Grinding Mill
Capacity
50 mL
Compatible with Manufacturer Model Number
H37258-0000
Description
Blade, Material Stainless Steel, For Use With Mfr. No. F37250-0010, Includes Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.