Zoro Homepage

Bosshead, Stainless Steel

  • Mfr # H18350-0000

  • Zoro # G8665483


product price: $71.39
/ea

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
2.31 in
Diameter
0.31 in
Max. Jaw Opening
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18350-0000
Zoro #
G8665483
UPC #
-
Country of Origin
Germany

Dimensions

Length
2.31 in
Diameter
0.31 in
Overall Length
2 1/4 in
Clamp Diameter
1/2 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
4 in
Material
Acetal Plastic
Item
Serrated Jaw Clamp
Body Material
Stainless steel
Includes
Screws
Product Type
Rod Holder
Clamp Material
Stainless Steel
Compatible Product Type
Rod
Maximum Jaw Opening
4 in
Includes Mounting Hardware
Mounting Hardware Included

Description

Multipurpose, Clamp, Length 2.31 in, Diameter 0.31 in, Max. Jaw Opening 4 in, Material Acetal Plastic, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.