Zoro Homepage

Bottle, 1000 mL, PK6

  • Mfr # F10906-1000

  • Zoro # G8176095


product price: $77.89
/pk 6, $12.98/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Diameter
95 mm
Capacity
1,000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10906-1000
Zoro #
G8176095
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
95 mm
Height
210mm
Labware Height - English
8.27 in
Labware Height - Metric
210 mm

Details

Item
Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Capacity
1,000mL
Labware Capacity - English
32 oz
Labware Nominal Capacity - Metric
1 L
Labware Capacity - Metric
1 L
Bottle/Jar Shape
Cylindrical
Includes Closure
Yes
Labware Body Material
LDPE
Labware Body Color
Clear
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
32 oz
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
LDPE
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Clarity
Translucent
Special Features
Heavy Threaded, Self-Sealing Screw Cap Closure
Pre-Cleaned
None
Labware Closure Color
White Clear

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material LDPE, Special Features Heavy Threaded, Self-Sealing Screw Cap Closure, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.