Zoro Homepage
This item is Discontinued.
Sp Scienceware Bottle, 500 mL, PK12 F10660-0500

Bottle, 500 mL, PK12 (Discontinued)

  • Mfr # F10660-0500
  • Zoro # G7913832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10660-0500
Zoro #
G7913832
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28-410mm
Overall Height - Metric
173 mm
Mouth Size
Narrow
Body Diameter - Metric
72 mm
Neck Inside Diameter - Metric
19 mm
Minimum Screw Closure Size
28 mm

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 72 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 173 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-410mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.