Zoro Homepage

Bottle and Vial Rack, 6, Polypropylene

  • Mfr # F18514-0030

  • Zoro # G4660695


product price: $30.49
/ea

Key Features

Autoclavable
Yes
For Use With
30 mm Vials, Bottles
Color
White
Material
Polypropylene
Number of Compartments
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18514-0030
Zoro #
G4660695
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Tube Size
25 to 30 mm
Compartment Length
1 1/4 in
Compartment Width
1 1/4 in

Details

Item
Tube Rack
Autoclavable
Yes
For Use With
30 mm Vials, Bottles
Color
White
Material
Polypropylene
Number of Compartments
6
Product Type
Vial Rack
Total Holding Capacity
(6) Places
Compatible Product Type
Bottles, Vials

Description

Item Tube Rack, Number of Compartments 6, Autoclavable Yes, Material Polypropylene, White, For Use With 30 mm Vials, Bottles, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.