Zoro Homepage

Bottle Carrier, 14x7, Polyethylene

  • Mfr # F16963-0000

  • Zoro # G4650807


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Height
14"
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16963-0000
Zoro #
G4650807
UPC #
024140906497
Country of Origin
United States

Dimensions

Height
14"
Width
7 in

Details

Item
Bottle Carrier
Material
Polyethylene

Description

Bottle Carrier, Material Polyethylene, Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.