Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106200016
Zoro #
G4682544
UPC #
-
Country of Origin
Unknown
Details
Item
Bottle
Capacity
8 oz.
Autoclavable
No
Standards
FDA Approved
Labware Body Material
HDPE
Includes Closure
Yes
Labware Clarity
Translucent
Graduation Range
Not Specified
Labware Capacity - Metric
250mL
Bottle/Jar Type
Sampling
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
250 mL
Pre-Cleaned
None
Labware Nominal Capacity - English
8 oz
Labware Closure Color
White Clear
Closure Material
Polypropylene
Bottle/Jar Shape
Cylindrical
Labware Capacity - English
8 oz
Special Features
FDA Compliant Material
Labware Closure Type
Screw On
Mouth
Narrow
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Description
Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features FDA Compliant Material, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.