Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide, 4 Oz, HDPE, PK300

  • Mfr # 10625-9005

  • Zoro # G4650694


product price: $719.99
/pk 300, $2.40/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
1.9 in
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10625-9005
Zoro #
G4650694
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.9 in

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
4 oz.
Labware Closure Color
White Clear
Includes Closure
Yes
Special Features
Bulk Packaged, FDA Compliant Material
Pre-Cleaned
None
Labware Nominal Capacity - English
4 oz
Labware Basic Material
Plastic
Labware Capacity - Metric
125 mL
Standards
FDA Approved
Labware Nominal Capacity - Metric
125 mL
Labware Body Color
Clear
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Cylindrical
Labware Body Material
HDPE
Labware Capacity - English
4 oz
Labware Closure Material
Polypropylene

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Bulk Packaged, FDA Compliant Material, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.