Shop SP SCIENCEWARE
See all product information
Create Account
Carboy, 10 L Capacity - mL, 2.6 gal Capacity - oz, Screw On Closure, polypropylene, White
- Mfr # F10794-0025
- Zoro # G8307546
product price:Â
$
80.99
/ea
Key Features
Autoclavable
Yes
Capacity - Metric
10 L
Capacity - English
2.6 gal
Closure Type
Screw On
Body Material
polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F10794-0025
- Zoro #
- G8307546
- UPC #
- -
- Country of Origin
- India
Dimensions
- Labware Height - English
- 15-1/4 in
- Overall Width - Metric
- 24.8 cm
- Overall Height - Metric
- 38.7 cm
- Labware Width - English
- 9.75 in
- Screw Closure Size
- 83mm
Details
- Item
- Carboy
- Autoclavable
- Yes
- Capacity - Metric
- 10 L
- Capacity - English
- 2.6 gal
- Closure Type
- Screw On
- Body Material
- polypropylene
- Handle Style
- Integral Shoulder
- Body Color
- White
- Clarity
- Translucent
- Includes Closure
- Yes
- For Use With
- Excellent Chemical Resistance with Large Handles That Help with Transport
- Includes
- 83 mm Buttress Screw Cap with A Built In Thermo-Plastic Elastomer Washer for Positive Seal
- Brim Capacity
- 2.5 gal
- Type
- Plastic
- Closure Material
- Polypropylene
- Nominal Capacity - English
- 2.6 gal
- Basic Material
- Plastic
- Nominal Capacity - Metric
- 10 L
- Compatible Product Type
- Excellent Chemical Resistance with Large Handles That Help with Transport
Description
Carboy, Autoclavable Yes, Includes Closure Yes, Includes 83 mm Buttress Screw Cap with A Built In Thermo-Plastic Elastomer Washer for Positive Seal, Brim Capacity 2.5 gal, For Use With Excellent Chemical Resistance with Large Handles That Help with Transport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.