Carboy, 20 L Capacity - mL, 5 gal Capacity - oz, Screw On/Spigot Closure, Polyethylene, White
Mfr # F11847-0050
Zoro # G8442953
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Capacity - Metric
20 L
Capacity - English
5 gal
Closure Type
Screw On/Spigot
Body Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F11847-0050
Zoro #
G8442953
UPC #
-
Country of Origin
United States
Dimensions
Labware Height - English
20-1/2 in
Overall Height - Metric
520 mm
Labware Depth - English
20.5 in
Body Diameter
280 mm
Screw Closure Size
90 mm
Description
Carboy, Body Material Polyethylene, Autoclavable No, Body Diameter 280 mm, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material HDPE, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 520 mm, Screw Closure Size 90 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.