Zoro Homepage

Carrier, Reagent, 13-1/2 in.

  • Mfr # F16957-0000

  • Zoro # G4701882


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
2.5L Reagent Bottles
Number of Compartments
1
Height
13-1/2"
Material
Polyethylene
Overall Height
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16957-0000
Zoro #
G4701882
UPC #
-
Country of Origin
United States

Dimensions

Height
13-1/2"
Overall Height
13 1/2 in

Details

Item
Carrier
For Use With
2.5L Reagent Bottles
Number of Compartments
1
Material
Polyethylene
Compatible Product Type
Standard US Reagent Bottles
Product Type
Acid/Solvent Bottle Carrier

Description

Carrier, For Use With 2.5L Reagent Bottles, Number of Compartments 1, Material Polyethylene, Includes Not Applicable, Overall Height 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.