Zoro Homepage

Centrifuge Tube Rack, Slanted, Blue

  • Mfr # F18794-0028

  • Zoro # G8345127


product price: $66.79
/ea

Key Features

Color
Blue
Material
Steel
Autoclavable
Yes
Height
4 3/4 in
Number of Compartments
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18794-0028
Zoro #
G8345127
UPC #
-
Country of Origin
United States

Dimensions

Height
4 3/4 in
Width
4 3/4 in
Length
6 in
Overall Width
4 3/4 in
Overall Height
4 3/4 in
Overall Length
6 in
Tube Size
30 mm
Compartment Length
1 1/8 in
Compartment Width
1 1/8 in

Details

Item
Tube Rack
Color
Blue
Material
Steel
Autoclavable
Yes
Number of Compartments
8
For Use With
50 mL Conical Tubes
Product Type
Test Tube Rack
Total Holding Capacity
(8) Places
Compatible Product Type
50 mL Conical Tubes

Description

Item Tube Rack, Number of Compartments 8, Autoclavable Yes, Material Steel, Blue, Height 4 3/4 in, Length 6 in, Width 4 3/4 in, For Use With 50 mL Conical Tubes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.