Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLAMP SWING JAW 3/4 IN STL, PK3

  • Mfr # H18222-0000

  • Zoro # G4696596


product price: $115.99
/pk 3, $38.66/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Flex System
Item - Clamp, Stand, Support
Clamp
Length
18 in
Diameter
0.75 in
Max. Jaw Opening
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18222-0000
Zoro #
G4696596
UPC #
024140907227
Country of Origin
United States

Dimensions

Length
18 in
Diameter
0.75 in
Overall Length
18 in
Clamp Diameter
3/4 in

Details

Type - Clamp, Stand, Support
Flex System
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0.75 in
Material
Aluminum
Item
Flex System
Body Material
Zinc Plated Steel
Product Type
Jaw Tubing Clamp
Maximum Jaw Opening
3/4 in
Clamp Finish
Zinc Plated
Compatible Product Type
Flexible Tubing
Clamp Material
Steel

Description

Flex System, Clamp, Length 18 in, Diameter 0.75 in, Max. Jaw Opening 0.75 in, Material Aluminum, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.