Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6

  • Mfr # F18229-0000

  • Zoro # G4653713


product price: $22.39
/pk 6, $3.73/ea

Key Features

Type - Clamp, Stand, Support
Electrode
Item - Clamp, Stand, Support
Clamp
Length
7 in
Diameter
Max 3/4 in (Outside Dia), Mini 3/16 (Outside Dia.), Mid Range 1/8 to 7/16 (Outside Dia.)
Max. Jaw Opening
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18229-0000
Zoro #
G4653713
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Diameter
Max 3/4 in (Outside Dia), Mini 3/16 (Outside Dia.), Mid Range 1/8 to 7/16 (Outside Dia.)
Overall Length
7 in
Clamp Diameter
3/4 in

Details

Type - Clamp, Stand, Support
Electrode
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
2.95 in
Material
Nickel Plated Zinc
Item
Electrode Support Clamp
Body Material
plastic
Product Type
Tubing Clamp
Minimum Jaw Opening
1/2 in
Compatible Product Type
Tubing
Clamp Material
Plastic
Maximum Jaw Opening
3 in

Description

Electrode, Clamp, Length 7 in, Diameter Max 3/4 in (Outside Dia), Mini 3/16 (Outside Dia.), Mid Range 1/8 to 7/16 (Outside Dia.), Max. Jaw Opening 2.95 in, Material Nickel Plated Zinc, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.