Zoro Homepage

Cleanware, Jar, Pipette, 18in

  • Mfr # F17130-0018

  • Zoro # G8169786


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Low Density Polyethylene
Height
18 in
Diameter
6 in ID
Color
White
Special Features
For Pipette Cleaning and Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F17130-0018
Zoro #
G8169786
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Diameter
6 in ID
Overall Height
18 in

Details

Material of Construction
Low Density Polyethylene
Item
Cleanware Pipette Jar
Color
White
Special Features
For Pipette Cleaning and Storage
Material
Polyethylene
Product Type
Cleanware Pipette Jar
Features
Storage

Description

Cleanware Pipette Jar, Material of Construction Low Density Polyethylene, Height 18 in, Diameter 6 in ID, Color White, Special Features For Pipette Cleaning and Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.