Clear, Wash Bottle 500 mL, PK6
Mfr # F11646-0624
Zoro # G4772241
product price: $40.49
/pk 6, $6.75/eaKey Features
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
500mL
Opacity
Translucent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F11646-0624
Zoro #
G4772241
UPC #
-
Country of Origin
United States
Dimensions
Diameter
53 mm
Details
Item
Wash Bottle
Autoclavable
No
Mouth
Wide
Capacity
500mL
Opacity
Translucent
Labware Body Color
Clear
Color
Clear
Vented/Nonvented
Nonvented
Labware Basic Material
Plastic
Wash Bottle Style
Standard Spout
Imprinting
Isopropanol
Cap Color
Yellow
Spout Style
Standard Spout
Labware Closure Color
Yellow
Labware Body Material
LDPE
Labware Capacity - Metric
500 mL
Labware Capacity - English
16 oz
Labware Closure Material
Polypropylene
Bottle Material
LDPE
Cap Material
Polypropylene
Labware Imprinting
Isopropanol
Labware Clarity
Translucent
Venting
Non-Vented
Description
Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.