Clear, Wash Bottle, PK6
Mfr # F11646-0631
Zoro # G4053077
product price: $37.79
/pk 6, $6.30/eaKey Features
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
500mL
Cap Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F11646-0631
Zoro #
G4053077
UPC #
-
Country of Origin
United States
Dimensions
Diameter
53 mm
Details
Item
Wash Bottle
Autoclavable
No
Mouth
Wide
Capacity
500mL
Cap Material
Polypropylene
Wash Bottle Style
Standard Spout
Spout Style
Standard Spout
Labware Capacity - English
16 oz
Cap Color
Blue
Color
Clear
Opacity
Translucent
Vented/Nonvented
Nonvented
Labware Capacity - Metric
500 mL
Bottle Material
LDPE
Labware Closure Color
Blue
Venting
Non-Vented
Labware Body Color
Clear
Labware Clarity
Translucent
Labware Body Material
LDPE
Imprinting
Deionized Water
Labware Imprinting
Deionized Water
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Description
Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.