Zoro Homepage

Colony Counter Pen, Digital Display

  • Mfr # F37862-0002

  • Zoro # G8422364


product price: $297.99
/ea
Free Shipping & Returns

Key Features

For Use With
Stores 35 Sample Counts, Universal
Power Requirements
3V Battery
Counter Type
Digital
Magnification
Not Included
Includes
3V Lithium Battery, Protective Storage Case, Red and Black Felt-Tip Markers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37862-0002
Zoro #
G8422364
UPC #
-
Country of Origin
China

Details

Item
Colony Counter Pen
For Use With
Stores 35 Sample Counts, Universal
Power Requirements
3V Battery
Counter Type
Digital
Magnification
Not Included
Includes
3V Lithium Battery, Protective Storage Case, Red and Black Felt-Tip Markers
Voltage
3V DC
Product Type
Colony Counter Pen
Optical Magnification
Not Included
Compatible Product Type
Counter System

Description

Colony Counter Pen, Counter Type Digital, Magnification Not Included, Power Requirements 3V Battery, For Use With Stores 35 Sample Counts, Universal, Includes 3V Lithium Battery, Protective Storage Case, Red and Black Felt-Tip Markers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.