Connector, Straight, 1/4in, Poly, PK12
Mfr # H19508-0000
Zoro # G8033216
product price: $62.69
/pk 12, $5.22/eaKey Features
Type
Connector Tube
Material of Construction
polypropylene
Overall Length
41.28 mm
Color
Clear
Product Type
Connector Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H19508-0000
Zoro #
G8033216
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
41.28 mm
Details
Item
Connector
Type
Connector Tube
Material of Construction
polypropylene
Color
Clear
Product Type
Connector Tube
Autoclavable
Yes
Standards
FDA Compliant
Material
Polypropylene
Description
Connector, Overall Length 41.28 mm, USP Specification Not Applicable, Product Type Connector Tube, Type Connector Tube, Material Polypropylene, Color Clear, Autoclavable Yes, Features Not Applicable, Standards FDA Compliant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.