Zoro Homepage

Connector, Y, 3/16in, Polypropylene, PK12

  • Mfr # F19613-0000

  • Zoro # G8323953


product price: $49.19
/pk 12, $4.10/ea

Key Features

Type
Connector Tube
Features
Chemical Resistant, Multiple Barbs Per Arm Provide Additional Contact Between the Fitting and the Tubing for Extra Gripping Power
Material of Construction
polypropylene
Overall Length
22.23 mm
Standards and Approvals
Accepts Tubing ID 4.7mm (3/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F19613-0000
Zoro #
G8323953
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
22.23 mm

Details

Item
Connector
Type
Connector Tube
Features
Chemical Resistant, Multiple Barbs Per Arm Provide Additional Contact Between the Fitting and the Tubing for Extra Gripping Power
Material of Construction
polypropylene
Standards and Approvals
Accepts Tubing ID 4.7mm (3/16 in)
Color
Clear
Product Type
Connector Tube
Standards
FDA Compliant
Autoclavable
Yes
Material
Polypropylene

Description

Connector, Overall Length 22.23 mm, USP Specification Not Applicable, Product Type Connector Tube, Type Connector Tube, Material Polypropylene, Color Clear, Autoclavable Yes, Features Chemical Resistant, Multiple Barbs Per Arm Provide Additional Contact Between the Fitting and the Tubing for Extra Gripping Power, Standards FDA Compliant, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.