Zoro Homepage

Contact Plate Rack, Autoclavable, 72mm

  • Mfr # F18990-0000

  • Zoro # G8192886


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Autoclavable
Yes
Width
6 1/2 in
For Use With
Up to 60 Contact Plates with Lids Up to 72 mm In Diameter
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18990-0000
Zoro #
G8192886
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
6 1/2 in
Length
10 1/2 in
Overall Length
10 1/2 in
Overall Height
7 in
Overall Width
6 1/2 in
Tube Size
72 mm (Plate Diameter)
Compartment Length
2 7/8 in
Compartment Width
2 7/8 in

Details

Item
Tube Rack
Autoclavable
Yes
For Use With
Up to 60 Contact Plates with Lids Up to 72 mm In Diameter
Color
White
Material
Polypropylene
Number of Compartments
6
Product Type
Petri Dish Rack
Compatible Product Type
Petri Dishes
Total Holding Capacity
(60) Contact Plates
5
6 1/2 in

Description

Item Tube Rack, Number of Compartments 6, Autoclavable Yes, Material Polypropylene, White, Height 7 in, Length 10 1/2 in, Width 6 1/2 in, For Use With Up to 60 Contact Plates with Lids Up to 72 mm In Diameter, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.