Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryo Safe Storage, PK4

  • Mfr # F18849-0001

  • Zoro # G8250487


product price: $56.89
/pk 4, $14.22/ea

Key Features

Material
Polycarbonate
Overall Height
2 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
Holds
81 Places Will Hold 1.2 To 2.0Ml Cryogenic Vials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18849-0001
Zoro #
G8250487
UPC #
-
Country of Origin
India

Dimensions

Overall Height
2 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in

Details

Item
Cryo Safe Storage
Material
Polycarbonate
Holds
81 Places Will Hold 1.2 To 2.0Ml Cryogenic Vials
Max. Temp. Rating
121 Degrees C
Min. Temp. Rating
-196 Degrees C
Product Type
Cryo Safe Storage
Product Holds
(81) 1.2 to 2 mL Vials

Description

Cryo Safe Storage, PolycarbonateOverall Height 2 In., Overall Width 5.25 In., Overall Length 5.25 In.Holds 81 Places Will Hold 1.2 To 2.0Ml Cryogenic Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 121 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.