Zoro Homepage

Cylinder, PS, Cloning, Sterile, Med, PK50

  • Mfr # F37847-0200

  • Zoro # G4674266


product price: $90.79
/pk 50, $1.82/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polystyrene
Size
Medium 1/4 in ID x 5/16 in H
For Use With
Dishes
Product Type
Cloning Cylinders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37847-0200
Zoro #
G4674266
UPC #
024140929694
Country of Origin
United States

Dimensions

Size
Medium 1/4 in ID x 5/16 in H

Details

Item
Cloning Cylinders
Color
Clear
Material
Polystyrene
For Use With
Dishes
Product Type
Cloning Cylinders
Application
Microbiology

Description

Cloning Cylinders, Product Type Cloning Cylinders, Material Polystyrene, Application Microbiology, Color Clear, For Use With Dishes, Standards Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.