Zoro Homepage
This item is Discontinued.
Sp Scienceware Cylinder, PS, Cloning, Sterile, Small, PK50 378470100

Cylinder, PS, Cloning, Sterile, Small, PK50 (Discontinued)

  • Mfr # 378470100
  • Zoro # G4663057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378470100
Zoro #
G4663057
UPC #
024140929717
Country of Origin
United States

Dimensions

Size
Small 3/16 in ID x 5/16 in H

Details

Item
Cloning Cylinders
Material
Polystyrene
Color
Clear
Product Type
Cloning Cylinders
Application
Cloning

Description

Cloning Cylinders, Product Type Cloning Cylinders, Material Polystyrene, Application Cloning, Color Clear, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.