Zoro Homepage

Deodorant Pad, Pine, PK100

  • Mfr # H13198-0002

  • Zoro # G8373583


product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns

Key Features

Material
Fabric Pads
Height
1 1/4 in
Width
1 1/4 in
For Use With
Autoclavable Biohazard Bags
Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13198-0002
Zoro #
G8373583
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Width
1 1/4 in
Length
1 1/4 in
Overall Width
1 1/4 in

Details

Item
Trash Bag Deodorant Pad
Material
Fabric Pads
Color
Green
For Use With
Autoclavable Biohazard Bags
Scent
Pine
Product Type
Trash Bag Deodorant Pad
Compatible Product Type
Autoclavable Biohazard Bags

Description

Trash Bag Deodorant Pad, For Use With Autoclavable Biohazard Bags, Width 1 1/4 in, Length 1 1/4 in, Height 1 1/4 in, Color Green, Scent Pine, Material Fabric Pads, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.