Zoro Homepage
This item is Discontinued.
Sp Scienceware Desiccant, 200mm F42045-0200

Desiccant, 200mm (Discontinued)

  • Mfr # F42045-0200
  • Zoro # G8409737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F42045-0200
Zoro #
G8409737
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
Cartridge Diameter 7.8 in

Details

For Use With
Space Saver Desiccators and Other Desiccators of Similar Size
Item
Desiccant
Capacity
200 mm
Includes
Desiccant Weight 650g
Material of Construction
Durable Polyester Felt Bag
Accessory Type
Desiccant

Description

Desiccant, For Use With Space Saver Desiccators and Other Desiccators of Similar Size, Material of Construction Durable Polyester Felt Bag, Capacity 200 mm, Inside Dia. Cartridge Diameter 7.8 in, Includes Desiccant Weight 650g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.