Zoro Homepage

Desiccator, 20.4x13.4x16.3

  • Mfr # F42074-1000

  • Zoro # G4678046


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Lab Desiccator Material
Glass, Porcelain
Includes
Lid
Overall Length
16 1/4 in
Color
Clear
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F42074-1000
Zoro #
G4678046
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 1/4 in
Inside Width
4 3/8 in
Plate Height
3-3/4 in
Inside Height
6 3/8 in
Overall Height
20 3/8 in
Inside Dia.
7 1/8 in
Overall Width
13 3/8 in
Shelf Height
4 3/8 in

Details

Item
Desiccator
Lab Desiccator Material
Glass, Porcelain
Includes
Lid
Color
Clear
Number of Shelves
3
For Use With
Disposable or Reusable Desiccant
Type - Lab Desiccators
Vacuum Desiccator
Material
Polyester
Capacity
1.9 cu ft
Type
Vacuum Desiccator
Shape
Rectangular
Includes Vacuum Hookup
No Vacuum
Includes Adjustable Shelves
Fixed

Description

Desiccator, Type Vacuum Desiccator, Overall Height 20 3/8 in, Overall Length 16 1/4 in, Overall Width 13 3/8 in, Inside Dia. 7 1/8 in, Number of Shelves 3, Plate Height 3-3/4 in, Lab Desiccator Material Glass, Porcelain, Color Clear, Inside Height 6 3/8 in, Inside Width 4 3/8 in, For Use With Disposable or Reusable Desiccant, Includes Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.