Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42074-0002
Zoro #
G8097381
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13.4 in
Overall Length
20.4 in
Overall Width
16.3 in
Details
Item
Desiccator
Number of Shelves
(2) Fixed
Lab Desiccator Material
Co-Polyester
For Use With
Horizontal Profile with Rear Gas Ports
Color
Clear
Capacity
1.87 cu.ft.
Material of Construction
Durastar(R) Co-Polyester Blocks 99% of UV light
Includes
Rear Gas Ports
Description
Desiccator, Overall Height 13.4 in, Overall Length 20.4 in, Overall Width 16.3 in, Number of Shelves (2) Fixed, Lab Desiccator Material Co-Polyester, Color Clear, For Use With Horizontal Profile with Rear Gas Ports, Includes Rear Gas Ports
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.