Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccator, Mini, Vacuum

  • Mfr # F41099-0000

  • Zoro # G8299532


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Type - Lab Desiccators
Vacuum Desiccator
Overall Height
5 in
Inside Dia.
6 3/4 in
Lab Desiccator Material
Glass, Porcelain
For Use With
Limited Space, Provides a Vacuum Rating of 740mm Hg, Small Samples
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F41099-0000
Zoro #
G8299532
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Inside Dia.
6 3/4 in
Overall Diameter
6 3/4 in

Details

Item
Vacuum Desiccator
Type - Lab Desiccators
Vacuum Desiccator
Lab Desiccator Material
Glass, Porcelain
For Use With
Limited Space, Provides a Vacuum Rating of 740mm Hg, Small Samples
Capacity
0.02 cu ft
Includes
Lid
Material of Construction
Clear Polycarbonate Top, White Polypropylene Bottom, Polypropylene Stopcock and PTFE plug
Color
Clear
Type
Vacuum Desiccator
Shape
Round
Includes Vacuum Hookup
Vacuum Compatible
Material
Polycarbonate

Description

Vacuum Desiccator, Type Vacuum Desiccator, Overall Height 5 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 6 3/4 in, Lab Desiccator Material Glass, Porcelain, Color Clear, For Use With Limited Space, Provides a Vacuum Rating of 740mm Hg, Small Samples, Includes Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.