Zoro Homepage

Desiccator Plate, 23cm

  • Mfr # F42038-0230

  • Zoro # G4662287


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Minerit Hd
Inside Dia.
23cm
Overall Width
4.8 mm
Material
Minerit HD
Overall Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F42038-0230
Zoro #
G4662287
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
23cm
Overall Width
4.8 mm
Overall Diameter
9 in

Details

Item
Desiccator Plate
Material of Construction
Minerit Hd
Material
Minerit HD
Product Type
Desiccator Plate
Compatible Product Type
Space Saver Desiccators

Description

Desiccator Plate, Material of Construction Minerit Hd, Inside Dia. 23cm, Overall Width 4.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.