Zoro Homepage

Disc, Filter Paper, 10.25 In, PK100

  • Mfr # H14632-0010

  • Zoro # G8403202


product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns

Key Features

Grade
Crepe Cellulose
Diameter
26.04 cm
Material
Creped Cellulose
Pore Size
3 Microns
For Use With
Buchner Funnels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14632-0010
Zoro #
G8403202
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26.04 cm
Pore Size
3 Microns
Thickness
0.3 mm
Minimum Pore Size
3 micron
Maximum Pore Size
3 micron

Details

Item
Filter Paper
Grade
Crepe Cellulose
Material
Creped Cellulose
For Use With
Buchner Funnels
Shape
Disc
Porosity
Slow
Fluted
No

Description

Filter Paper, Diameter 26.04 cm, Material Creped Cellulose, Porosity Slow, Minimum Pore Size 3 micron, Maximum Pore Size 3 micron, Thickness 0.3 mm, Fluted No, Grade Crepe Cellulose, For Use With Buchner Funnels, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.