Zoro Homepage

Disconnect, Quick, 1/4-3/8in, Poly, PK12

  • Mfr # F19730-0002

  • Zoro # G8135416


product price: $39.99
/pk 12, $3.33/ea

Key Features

Type
Disconnect Tube
Features
F19730 Series Connects Same Size Tubing, F19731-0552 Connects Different Size Tubing, Ideal for Vacuum Applications, Water Lines, Manometers, and More
Material of Construction
Low Density Polyethylene
Overall Length
60.33 mm
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F19730-0002
Zoro #
G8135416
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.33 mm

Details

Item
Disconnect
Type
Disconnect Tube
Features
F19730 Series Connects Same Size Tubing, F19731-0552 Connects Different Size Tubing, Ideal for Vacuum Applications, Water Lines, Manometers, and More
Material of Construction
Low Density Polyethylene
Color
Clear
Product Type
Disconnect Tube
Autoclavable
No
Material
Polyethylene

Description

Disconnect, Overall Length 60.33 mm, USP Specification Not Applicable, Product Type Disconnect Tube, Type Disconnect Tube, Material Polyethylene, Color Clear, Autoclavable No, Features F19730 Series Connects Same Size Tubing, F19731-0552 Connects Different Size Tubing, Ideal for Vacuum Applications, Water Lines, Manometers, and More, Standards Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.