Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Soap, 1 gal Jug, Liquid, Unscented, Clear

  • Mfr # F17094-0030

  • Zoro # G4767147


product price: $62.79
/ea

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Unscented
Cleaner Container Size
1 gal
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F17094-0030
Zoro #
G4767147
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Container Size
1 gal

Details

Item
Dish Soap
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Unscented
Color
Clear
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Contains
Polyglycol Ether (Contains Ethylene Oxide, 1, 4 Dioxane And Ethoxylated Nonylphenol)
Recommended Dilution
Ready to Use
Primary Chemical
None
Item - Dishwashing
Laboratory Detergent
Form
Liquid
Washing Type
Hand Wash
Degreaser Container Type
Bottle
Container Type
Jug
Standards
EU Regulations, OSHA
Flash Point
535 Degrees to 555 Degrees F
Maximum RTU Yield per Container
1 gal
Phosphate Free
Yes
Surfaces for Use On
Glassware, Plastics
pH Value
Neutral
pH Level
5 to 9
Product Series
No Series
Rinse Required
Yes

Description

Dish Soap, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards EU Regulations, OSHA, Color Clear, Flash Point 535 Degrees F, Maximum RTU Yield per Container 1 gal, Phosphate Free Yes, Primary Chemical None, Properties Phosphate-Free, Recommended Dilution Ready to Use, Rinse Required Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.