Shop SP SCIENCEWARE
See all product information
Create Account
DryIceMaker, 7-5/8"W, 6-1/2"H, PC
- Mfr # F38874-0000
- Zoro # G4170354
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Overall Height
6 1/2 in
Overall Width
7 5/8 in
Includes
6 ft Nickel-Plated Copper Connecting Tube
Overall Depth
5 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F38874-0000
- Zoro #
- G4170354
- UPC #
- -
- Country of Origin
- United States
- Item
- Dry Ice Maker
- Material
- Polycarbonate
- Includes
- 6 ft Nickel-Plated Copper Connecting Tube
- Product Type
- Dry Ice Maker
- Safety Features Included
- Pressure Relief Safeguards
- Number of Blocks
- 16
- Dry Ice Block Weight - Maximum
- 350 g
- Features
- Allows Safe Transport of the Unit and Contents when Wearing Appropriate Gloves, Easy to Set Up and Use, this Compact Device Saves the Time and Expense of Receiving a Dry Ice Delivery
- Connection Type
- Threaded
- Dry Ice Block Weight - Minimum
- 250 g
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Height
- 6 1/2 in
- Overall Width
- 7 5/8 in
- Overall Depth
- 5 5/8 in
- Fits Chest Size
- Allows Safe Transport of the Unit and Contents when Wearing Appropriate Gloves, Easy to Set Up and Use, this Compact Device Saves the Time and Expense of Receiving a Dry Ice Delivery
Description
ICE FRIGIMAT POLYCARBONATE MACHINE 250-350 G BEL-ART PRODUCTS 6 IN HX7 1/2 IN WX5 5/8 IN L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.