Zoro Homepage

DUCTED FUME HOOD BENCHTOP BEL-ART 22

  • Mfr # H50000-0002

  • Zoro # G4772171


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Includes
Acrylic Sash
Overall Width
13 in
Color
White
For Use With
Exhaust Systems
Overall Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H50000-0002
Zoro #
G4772171
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13 in
Overall Depth
27 in
Overall Height
22 in
Interior Depth
27 1/4 in
Sash Opening Width
22 in
Interior Width
22 in
Outlet Outside Diameter
7 in
Sash Opening Height
12 in
Interior Height
30 cm

Details

Item
Fume Hood
Includes
Acrylic Sash
Color
White
For Use With
Exhaust Systems
Air Flow
200 CFM
Series
Small Molded
Includes Work Surface
No
Includes Blower
No
Lighting Type
No Lighting
Housing Material
Polyethylene
Includes Base
No
Industry Application
Education
Product Type
Light Duty Ducted Fume Hood
Window Material
Acrylic
Includes Air Flow Monitor
No

Description

Fume Hood, Number of Speeds Not Applicable, Air Flow 200 CFM, Voltage Not Applicable, White, Includes Acrylic Sash, Series Small Molded, For Use With Exhaust Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.